Learn More
PTS Diagnostics PTS Panels™ HDL Cholesterol Controls
Description
Includes
Two (2) vials of HDL Cholesterol Control (one each of Level 1 and Level 2)
Requires
(Not Provided)
- CardioChek Brand Analyzer
- PTS PANELS Test Strips and MEMo Chip™ of same lot number
- For quality control testing with CardioChek PA analyzers and PTS Panels test strips.
- Helps estimate precision and detect systematic analytical deviations of the test system.
- Ready-to-use dropper vials; no reconstitution required.
- Opened controls can be stored at room temperature for 10 months.
- Includes one vial (1.5 mL) of Level 1 control solution and one vial (1.5 mL) of Level 2 control solution.
- 2 vials per box.
- 390 Box/Cs.
- 15 tests per box.
- 288 Box/Cs.
Specifications
Specifications
| Certifications/Compliance | CE |
| Detectable Analytes | Cholesterol |
| For Use With (Equipment) | CardioChek PA Analyzer, PTS Panels Lipid Panel Test Strips, PTS Panels CHOL+HDL+GLU Test Strips, PTS Panels CHOL+HDL Test Strips |
| Sample Type | Human Blood |
| Type | Control Solution |
| Includes | 2 Vials (1 vial Level 1 + 1 vial Level 2) |
| Intended Use | Use with CardioChek PA analyzers and PTS Panels test strips to detect systematic analytical deviations |
| Level | 1, 2 |
| Quantity | 2 Vials |
| Form | Liquid Ready-to-Use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.