Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PTS Diagnostics PTS Panels™ Multi-chemistry Controls

Catalog No. 21124396
Change view
Click to view available options
Quantity:
2 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-124-396 2 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-124-396 Supplier PTS Diagnostics Supplier No. 721
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Two (2) vials of Multi-Chemistry Control Materials (one each of Level 1 and Level 2)

Requires

  • (Not Provided)
  • CardioChek Brand Analyzer, PTS PANELS Test Strips and MEMo Chip™ of same lot number

Controls for testing the performance of CardioChek™ analyzers

  • For quality control testing with CardioChek PA and CardioChek Plus analyzers and PTS Panels test strips.
  • Helps estimate precision and detect systematic analytical deviations of the test system.
  • Ready-to-use dropper vials; no reconstitution required.
  • Contains cholesterol, triglycerides and glucose.
  • Opened controls can be stored at room temperature for 10 months.
  • Includes one vial (1.5 mL) of Level 1 control solution and one vial (1.5 mL) of Level 2 control solution.
  • 2 vials per box.
  • 390 Box/Cs.
  • 15 tests per box.
  • 288 Box/Cs.

Specifications

Content And Storage Room Temperature (68°F to 86°F) up to 10 months
Detectable Analytes Cholesterol, Triglycerides, Glucose
For Use With (Equipment) CardioChek analyzers and PTS panels test strips
Type Control Solution
Includes 2 Vials (1 vial Level 1 + 1 vial Level 2)
Intended Use Use with CardioChek analyzers and PTS Panels test strips to detect systematic analytical deviations
Level 1, 2
Quantity 2 Pack
Form Liquid Ready-to-Use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.