Learn More
Electron Microscopy Sciences Potter-Elvehjem Tissue Grinder, 2 ml, 11 mm x 45 mm Mortor, 203 mm OAL

Supplier: Electron Microscopy Sciences 6479202
These grinder are precisely constructed with completely interchangeable parts to allow easier cleaning or replacement of damaged mortars. Ideal for tissue homogenates and other similar applications. The Teflon pestle is for soft tissues such as brain or liver. The stainless steel rod is 0.25" (6.3 mm) diameter. The grinding chamber clearance is 0.004" to 0.006' (0.1 to 0.15 mm). This unit is autoclavable and can be used for power homogenization as with overhead stirrer.
Size: 2 ml
Mortor: 11 mm x 45 mm
OAL: 203 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.