Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Pull Rod, 56 inch
SDP

Catalog No. 18888304 Shop All Haws Corporation Products
Change view
Click to view available options
For Use With (Equipment):
8122HWC, Emergency Shower
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-888-304 8122HWC, Emergency Shower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-304 Supplier Haws™ Supplier No. SP204
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Long stainless steel pull rod with triangular handle.

Model SP204 is a 56 in. (142.2 cm) long stainless steel pull rod used on Haws model 8122HWC.

Specifications

For Use With (Equipment) 8122HWC, Emergency Shower
Height (English) 56 in.
Height (Metric) 142.2 cm
Material Stainless Steel
Product Type Pull Rod
Weight (English) 2 lb.
Weight (Metric) 0.907185 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.