Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pulsing Vortex Mixer

Catalog No. 02215423 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
02-215-423 230 V
02-215-422 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 02-215-423
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Includes cup head, 3 in. head with cover and an easy-to-load 1.5mL to 2mL Micro-Tube Holder. Holder has a built-in cup head.

Powerful pulsing vortex action produces excellent cell disruption for glass bead procedures.

Powerful pulsing vortex action produces excellent cell disruption for glass bead procedures. The Pulsing Vortex Mixer is capable of complete cell disruption of samples in only minutes. Unique pulsing action reduces heat generation while providing more effective mixing and disruption. System includes an easy-to-load holder for .5mL or 2.0mL micro-centrifuge tubes. Micro-tube holder has a built-in cup head which allows mixer to be used as a standard vortex mixer in touch mode. Micro-processor feedback control maintains set speed for strong, consistent mixing action. LED displays for both speed (rpm) and time (minutes/seconds) which provides better repeatability and accuracy. Displayed time counts up during continuous mode and counts down during timed runs.

  • Glass bead cell disruption/homogenization
  • Continuous or touch modes
  • LED display for speed and time
  • Microprocessor controls
  • 5 year warranty

Warranty and Services

5 year limited warranty on parts and labor.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 2.5 mm
Speed Range 500 to 2500 rpm
Electrical Requirements 120 V, 1.2 A, 135 W
Voltage 230 V
Wattage 135 W
Amperage 0.6 A
Product Type Pulsing Vortex Mixer
Plug Type US, EU Plug, UK CH adapters
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 7.97 in.
Length (Metric) 20.2 cm
Width (English) 5 in.
Width (Metric) 12.1 cm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 4.5 kg
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Includes Includes cup head, 3 in. head with cover and an easy-to-load 1.5mL to 2mL Micro-Tube Holder. Holder has a built-in cup head.
Warranty and Service Offering 5 year limited warranty on parts and labor.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.