Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ Pump Adapter (For 300 to 1000 mL Jars)
SDP

Catalog No. 17000449 Shop All Medisca Products
Change view
Click to view available options
Capacity (Metric):
300 to 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
17-000-449 300 to 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-449 Supplier SAMIX™ Supplier No. 666101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The pump adapter is an extracting tool that is used in combination with some jars to make dispensing easy.

The pump adapter is an extracting tool that is used in combination with some jars to make dispensing easy.

  • Capacity: 300 to 1000 mL
  • Dimensions (L x W x H): 12 x 1 x 9 in.

Specifications

Capacity (Metric) 300 to 1000 mL
Type Clamp Coupling
Weight (Metric) 111 g
Dimensions (L x W x H) 12 x 1 x 9 in.
Weight (English) 0.24 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.