Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ Pump Adapter Seal
SDP

Catalog No. 17000450 Shop All Medisca Products
Change view
Click to view available options
Dimensions (L x W x H):
2.25 x 0.1 x 5 in.
Quantity:
4/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Quantity
17-000-450 2.25 x 0.1 x 5 in. 4/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-450 Supplier SAMIX™ Supplier No. 666001
Add to Cart
Add to Cart

The adapter seal is a replacement seal for the pump adapter which helps to create an air-tight seal at the base of the pump adapter.

The adapter seal is a replacement seal for the pump adapter which helps to create an air-tight seal at the base of the pump adapter.

  • Type: Clamps Coupling
  • Dimensions (L x W x H): 2.25 x 0.1 x 5 in.

Specifications

Quantity 4/Pk.
Size 1 mm
Type Clamp Coupling
Weight (Metric) 6.5 g
Dimensions (L x W x H) 2.25 x 0.1 x 5 in.
Weight (English) 0.01 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.