Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Binder Pump Chamber VDL 23 with Vacuum Pump VP5 EX
SDP

Catalog No. 11103194 Shop All BINDER Inc. Products
Change view
Click to view available options
Flow Rate:
1.9 m³/hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
11-103-194 1.9 m³/hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-103-194 Supplier Binder Supplier No. 80122628
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Pump chamber VDL 23 with vacuum pump VP5 EX.

  • Pump chamber for installation of vacuum pumps.
  • Including ATEX chemical membrane pump with nominal pumping speed 1.9 m³/h, final pressure of 12 mbar, 230V/50Hz.
  • ATEX conformity: suction chamber (pumped gases): II 2G Ex h IIC T3 Gb X
  • Exterior with inert gas flushing: II 2G Ex h IIB T4 Gb X
  • Exterior without inert gas flushing: II 3G Ex h IIB T4 Gc X
  • Motor: II 2G Ex db IIB T4 Gb
  • Pump chamber VDL 23 with vacuum pump VP5 EX 230V/50 to 60 Hz option model

Specifications

Motor Speed 1.9 m³/hr.
Material Stainless Steel
Flow Rate 1.9 m³/hr.
Frequency 50/60 Hz
Pump Type ATEX Chemical Membrane Pump
Enclosure Rating IP52
Maximum Pressure 1.1 bar
For Use With (Equipment) VDL 23 Vacuum Oven
Voltage 230 V ±10%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.