Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AVANTOR MASTERFLEX (VWR LLC) PUMP MFLEX L/S EIP 600R EL2THK

Catalog No. NC3800790
Encompass

  • Variable-speed digital control type
  • Speed range: 0.1 to 600 rpm
  • Speed control accuracy: ±0.1%
  • Maximum flow rate: 1700 ml/min
  • Easy-Load II pump head with an open-head sensor
  • Housing material: ABS plastic and aluminum
  • Display: 5 in capacitive TFT/RGB touch screen
  • Connectivity options: EtherNet/IP, MasterflexLive, Serial (ASCII), Analog I/O
  • Sensor input: Pressure, 0 to 20 mA, 0 to 10 V
  • Sensor input accuracy (Aux Port): ±0.2% full scale
  • Open-head sensor: true
  • Anti-drip function: true
  • Digital dispensing: true
  • Reversible motor: true
  • Tubing sizes accepted: L/S 13, 14, 16, 25, 17, 18
  • Voltage: 90 to 260 VAC
  • Frequency: 50/60 Hz
  • Current: 2.2 A at 115 V, 1.1 A at 230 V
  • Duty cycle: Continuous
  • Warranty: 2 years

Catalog No. NC3800790 Supplier AVANTOR MASTERFLEX (VWR LLC) Supplier No. MFLX7792042
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Variable-speed digital control type
  • Speed range: 0.1 to 600 rpm
  • Speed control accuracy: ±0.1%
  • Maximum flow rate: 1700 ml/min
  • Easy-Load II pump head with an open-head sensor
  • Housing material: ABS plastic and aluminum
  • Display: 5 in capacitive TFT/RGB touch screen
  • Connectivity options: EtherNet/IP, MasterflexLive, Serial (ASCII), Analog I/O
  • Sensor input: Pressure, 0 to 20 mA, 0 to 10 V
  • Sensor input accuracy (Aux Port): ±0.2% full scale
  • Open-head sensor: true
  • Anti-drip function: true
  • Digital dispensing: true
  • Reversible motor: true
  • Tubing sizes accepted: L/S 13, 14, 16, 25, 17, 18
  • Voltage: 90 to 260 VAC
  • Frequency: 50/60 Hz
  • Current: 2.2 A at 115 V, 1.1 A at 230 V
  • Duty cycle: Continuous
  • Warranty: 2 years

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.