Learn More
Masterflex™ L/S™ Variable-Speed Console Drive with Pump Head Bundles
Description
Specifications
Specifications
| Control Type | LED display with membrane keypad |
| Display Type | LED |
| Flow Rate | 0.36 to 3400 mL/min |
| Reversible | Yes |
| For Use With | High Performance Precision Tubing |
| Includes | L/S Variable Speed Drive and L/S Easy-Load II Pump Head for High-Performance Precision Tubing |
| Material | ABS plastic and aluminum drive, polyphenylene sulfide (PPS) pump head with stainless steel rotor |
| Electrical Requirements | 90 to 260 VAC, 50/60 Hz |
| Voltage | 90/260 VAC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.