Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer PUMP SYS 323DU/DW 1CH

Supplier:  Cole-Parmer 5013011

Encompass_Preferred

  • Variable-speed control
  • Control types: Manual, analog, RS-232
  • Speed range: 2 to 400 rpm
  • Single-channel pump system
  • Maximum flow rate: 2000 mL/min
  • Minimum flow rate: 0.06 mL/min
  • Drive model: 323Du
  • Pump head model: 313DW
  • Accepted tubing sizes: 0.5, 0.8, 1.6, 3.2, 4.8, 6.4, 8 mm bore with 1.6 mm wall thickness
  • Number of rollers: 3
  • Power supply: 100 to 120 V / 200 to 240 V
  • Dimensions: 9 in width, 5.125 in height, 9 in length
  • Housing material: ABS plastic and powder-coated aluminum
  • IP rating: IP31
  • Warranty period: 2 years

Catalog No. NC3252503


May include imposed supplier surcharges.
Add to Cart
Request a Quote

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.