Learn More
Description
- Small footprint onboard solvent platform
- Cartridge/ column holders on front of the system
- Lowest sample loss for ELSD (30 μL/min)
- Closed fraction collector bay
- Leak and pressure sensors for safety
- Remote control capable from PC, tablet or smartphone
- All important parts are easily accessable for cleaning
Specifications
Specifications
| Column Type | Flash cartridge or column |
| For Use With (Application) | Purification |
| Height (Metric) | 680 mm |
| Length (Metric) | 570 mm |
| Max. Pressure | 725 psi |
| Type | Flash Chromatography |
| Voltage | 100/240 V |
| Width (Metric) | 365 mm |
| Frequency | 50/60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
