Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products PureClean 1421B Tyvek™ Autoclavable Bowl Cover, with Tunnelized Elastic, and Steam Indicator
SDP

Catalog No. 01257835
Change view
Click to view available options
Diameter (English):
11 to 16 in.
12 to 20 in.
20 to 26 in.
26 to 30 in.
28 to 32 in.
28 to 35 in.
29 to 34 in.
30 to 40 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
01-257-835 11 to 16 in.
01-257-806 12 to 20 in.
01-257-818 20 to 26 in.
01-257-819 26 to 30 in.
01-257-820 28 to 32 in.
01-257-833 28 to 35 in.
01-257-832 29 to 34 in.
01-257-817 30 to 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-257-835 Supplier Keystone Cleanroom Products Supplier No. BCTK20T
Add to Cart
Add to Cart

Latex- and talc-free elastic helps reduce fiber shedding and maintain cleanliness.

  • Prevents dust and other particulates from entering orifices of any size
  • Breathable while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping materials
  • Manufactured and packaged in a ISO certified cleanroom
  • Eliminates autoclave tape residue
  • Lint-free

Specifications

Autoclavable Autoclavable
Closure Type Tunnelized Elastic
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Diameter (English) 11 to 16 in.
Diameter (Metric) 27.94 to 40.64cm
Product Type Cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.