Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products PureClean 1421B Tyvek™ Autoclavable Muff Cover, with drawstring closure
SDP

Catalog No. 01257839
Change view
Click to view available options
Diameter (English):
1 to 1.75 in.
1.75 to 2.5 in.
10 to 14 in.
2.5 to 4 in.
5.5 in.
5.5 to 8 in.
8 to 12 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
01-257-839 2.5 to 4 in.
01-257-826 1 to 1.75 in.
01-257-823 1.75 to 2.5 in.
01-257-830 5.5 in.
01-257-836 5.5 to 8 in.
01-257-834 8 to 12 in.
01-257-822 10 to 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-257-839 Supplier Keystone Cleanroom Products Supplier No. 10TK07TD
Add to Cart
Add to Cart

Prevents dust and other particulates from entering orifices of any size.

  • Made from a new grade of uncoated, untreated, flexible material specifically designed for pharmaceutical steam sterilization applications
  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • It has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a controlled cleanroom environment
  • Resists tearing and punctures
  • Eliminates autoclave tape residue
  • Latex-free rubber
  • Hydrophoic
  • Lint-free

Specifications

Autoclavable Autoclavable
Closure Type Drawstring
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Diameter (English) 2.5 to 4 in.
Diameter (Metric) 6.35 to 10.16 cm
Product Type Cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.