Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products PureClean Self-Sealing 1421B Tyvek™ Autoclave Bag with Clear Film Side and Steam Indicator, 32 to 62 in. wide
SDP

Catalog No. 17006023
Change view
Click to view available options
Size:
32 x 32
32 x 38
32 x 48
34 x 12
34 x 34
34 x 56
36 x 24
36 x 28
36 x 36
36 x 42
36 x 46
36 x 48
36 x 60
36 x 64
36 x 72
38 x 38
40 x 24
40 x 40
40 x 48
40 x 54
40 x 60
40 x 72
42 x 42
42 x 44
44 x 16
44 x 50
48 x 48
48 x 64
50 x 54
62 x 50
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-006-023 50 x 54
17-006-024 48 x 64
17-006-025 -
17-006-026 48 x 48
17-006-027 44 x 50
17-006-028 44 x 16
17-006-029 42 x 44
17-006-030 42 x 42
17-006-031 40 x 72
17-006-032 40 x 60
17-006-033 40 x 54
17-006-034 40 x 48
17-006-035 40 x 40
17-006-036 40 x 24
17-006-037 38 x 38
17-006-038 36 x 72
17-006-039 36 x 64
17-006-040 36 x 60
17-006-041 36 x 48
17-006-042 36 x 46
17-006-043 36 x 42
17-006-044 36 x 36
17-006-045 36 x 28
17-006-046 36 x 24
17-006-047 34 x 56
17-006-048 34 x 34
17-006-049 34 x 12
17-006-050 32 x 48
17-006-051 32 x 38
17-006-052 32 x 32
17-006-022 62 x 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 17-006-023 Supplier Keystone Cleanroom Products Supplier No. 6STKRP5054SS
Only null left
Add to Cart
Add to Cart

PureClean™ Self-Sealing Autoclave Bags are made from a transparent film and 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material specifically designed for pharmaceutical use in steam sterilization applications.

  • Uncoated Tyvek™ eliminates potential of residue deposits on equipment, post sterilization
  • Clear Side enables visual confirmation of dryness for sterilized parts and equipment, which is required by EU GMP Annex 1
  • Convenient Self-Seal Closure eliminates the need for autoclave tape or the validation and use of a heat sealer
  • Fast and consistent for equipment preparation area
  • Resists tearing and punctures
  • Superior microbial barrier
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Made in the USA
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Safe Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Steam Sterilization of Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Size 50 x 54
Temperature Range (Metric) 121 to 125 C
Thickness (English) 5.3 mil
Length (English) 54 in.
Width (English) 50 in.
Product Type Autoclave Bag
Length (Metric) 137.2 cm
Width (Metric) 127 cm
Thickness (Metric) 5.3 mil
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.