Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products PureClean™ Tyvek™ 1421B Filling Needle Autoclave Bags with Drawstring
SDP

Catalog No. 01100436
Change view
Click to view available options
Dimensions (L x W):
3 x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-100-436 3 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-100-436 Supplier Keystone Cleanroom Products Supplier No. 6STK0103TD14
Add to Cart
Add to Cart

PureClean™ Tyvek™ does not have a water soluble antistat agent applied to it during its manufacturing process.

  • PureClean™ filling needle bags are made from 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material. Specifically designed for pharmaceutical use in steam sterilization applications.

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 3 x 1 in.
Length (English) 3 in.
Width (English) 1 in.
Product Type Autoclave Bag
Length (Metric) 7.6 cm
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.