Learn More
Gentex™ PureFlo PRO2475 Fire Resistant Neck Cape

Description
- Flame Resistant as per ASTM D6413
- Abrasion Resistant
- Flash Fire Protection as per ASTM F1930
- Chemical Penetration Resistance as per ASTM F903
- Adjustable neck cord
- Two velcro attachments for securing free end of lanyard
- Twelve snap fasteners for easy removal and attachment
- Used with PureFlo ESM, ESM+ and Airline SAR
Specifications
Specifications
| Color | Black |
| Disposable | Reusable |
| Material | Stedprene |
| Product Type | Neck Cape |
| Size | One Size |
| For Use With (Equipment) | PureFlo ESM+, ESM, and PR02000 PAPR Helmet Systems |
| Includes | Adjustable neck cord |
| Model | PR02475 |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.