Learn More
Description
- Kills most common germs that may cause illness
- Certified to Standard Name UL 2783USDA
- Certified Biobased Product
- Maintains skin health
- SMART-FLEX™ bottle design uses 30% less material than HDPE
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
Specifications
Specifications
| Product Type | Hand Sanitizer |
| Color | Clear |
| Form | Foam |
| For Use With (Equipment) | PURELL™ LTX-12™ Dispenser |
| Quantity | 2/Pk. |
| Size | 1200 mL |
| Volume (Metric) | 1200 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
