Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO PURELL™ Advanced Hand Sanitizer Refreshing Gel, Clean Scent, 1 fl. oz. Flip-Cap Bottle
SDP

Catalog No. 17100920 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (English):
1.0 fl. oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
17-100-920 1.0 fl. oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-100-920 Supplier GOJO Supplier No. 39012C250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Refreshing gel hand sanitizer for frequent use, keeping hands soft. Mild formula, free of triclosan, parabens, phthalates, and preservatives. Small flip-cap bottle. Ideal for on-the-go use.

PURELL™ Advanced Hand Sanitizer Refreshing Gel - travel-sized 1 fl. oz. Personal Flip-Cap bottles are ideal for on-the-go use, to keep in reception areas and breakrooms.

  • Preferred by hospitals and healthcare workers.
  • Proven to kill 99.99 percent of the most common germs that may cause illness.
  • With a blend of 4 moisturisers, it is ideal for frequent use without damaging the skin.
  • Mild formulation, free of parabens, phthalates, preservatives, and harsh ingredients to prevent drying out or irritating the skin.
  • Free of triclosan. It will not create supergerms, as the alcohol formulation quickly kills germs and evaporates, so germs do not become resistant.
  • Pack Includes: 250 - PURELL™ 1 fl. oz. flip-cap bottles.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Sanitizer
Color Clear, Blue
Size Small, 21 in.
Form Gel
Material Spunbond Polypropylene
Active Ingredients Ethyl Alcohol 70% v/v
Disposable Yes, Single-use
Certifications/Compliance (Europe) Green Certification - Cradle to Cradle
Design Type Pleated
Closure Type Flip Cap
Dimensions (L x W x H) 3.36 x 1.48 x 0.75 in. (85.34 x 37.59 x 19.05 mm)
Latex Free Yes
Quantity 250/Pk.
Sterility Sterile
Storage Requirements Store Below 110°F (43°C)
Volume (English) 1.0 fl. oz.
Volume (Metric) 30 mL
Weight (English) 0.08 lb.
Weight (Metric) 80 kg
For Use With (Application) Laboratory Protection
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.