Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Advanced Instant Hand Sanitizer Foam TFX™ 1200 mL Refill
SDP

Catalog No. 19051510 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
1200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-051-510 1200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-051-510 Supplier Gojo Industries Inc Supplier No. 539202
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dispenser skylight makes it easy to view fill level.

  • Fresh dispensing valve with each refill
  • Refill snaps in place with audible click
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Sanitizer
Color Clear
Form Liquid
Certifications/Compliance TSCA,15 USC 2602 (2)(B), FDA, WHMIS, NSIF, USDA,US
Composition Ethyl Alcohol 70%, Isopropanol <5%
For Use With (Application) Kills more than 99.99% of most common germs that may cause illness
pH Range 6 to 9
Quantity 2/Pk.
Size 1.2L
Volume (English) 40.57 oz.
Volume (Metric) 1200 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.