Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ PURELL™ CS2 Hand Sanitizer Dispenser
SDP

Catalog No. 19044032 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-044-032 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-044-032 Supplier GOJO™ Supplier No. 412106
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hand sanitizer dispenser to be placed in high traffic areas.

  • Designed to be placed in hall ways, outside restrooms, cafeterias, break rooms, fitness centers, conference rooms and other areas with high people traffic.
  • Purell Dispenser
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Sanitizer Dispenser
Color White
Length (Metric) 10.01 cm
Width (Metric) 5.14 cm
Height (Metric) 3.85 cm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 1000 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.