Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ PURELL™ ES1 Hand Sanitizer Dispenser Starter Kit
SDP

Catalog No. 19044030 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Capacity (Metric):
450 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-044-030 450 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-044-030 Supplier GOJO™ Supplier No. 4424D6
Add to Cart
Add to Cart
This item is not returnable. View return policy

Push-style hand sanitizer dispenser and 450 mL refill.

  • ES1 Push-Style Hand Sanitizer
  • Dispenser and 450 mL Refill
  • Starter Kit
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispenser Kit
Color Clear
Length (Metric) 5.88 cm
Width (Metric) 3.12 cm
Height (Metric) 5.81 cm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Open Top
Capacity (Metric) 450 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.