Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Purell™ Hand Sanitizer Dispenser
Shop All Gojo Industries, Inc. Products

Click to view available options
Mounting:
Wall Mount
Description
- Uses SANITARY SEALED™ 800mL bag-in-box refills
- Portion controlled
- ADA-compliant for push force
Specifications
Specifications
| Product Type | Hand Sanitizer Dispenser |
| Color | White |
| Length (Metric) | 5.68 cm |
| Width (Metric) | 1.48 cm |
| Height (Metric) | 11.13 cm |
| Holds | Hand Sanitizer |
| Material | Plastic |
| Mounting | Wall Mount |
| No. of Compartments | 1 |
| Product Style | Front-loading with Opening |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction