Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Hand Sanitizing Wipes Basic Wall Bracket
SDP

Catalog No. 19043934 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Mounting:
Wall Mount
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-043-934 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-043-934 Supplier Gojo Industries Inc Supplier No. 901401
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides convenient access to Purell™ hand sanitizing wipes.

Easily fastens to walls or other areas
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wall Mount Bracket
Color White
Length (English) 5.55 in.
Length (Metric) 5.55 cm
Width (English) 5.49 in.
Width (Metric) 5.49 cm
Height (English) 8.44 in.
Height (Metric) 8.44 cm
Holds Wipes
Material Metal
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
For Use With (Equipment) PURELL™ Hand Sanitizing Wipes Canisters
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.