Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Hand Sanitizing Wipes High Capacity Floor Stand Dispenser
SDP

Catalog No. 19043940 Shop All Gojo Industries, Inc. Products
Click to view available options
Color:
Black
Blue
Silver

Catalog No. 19-043-940

Supplier: Gojo Industries Inc 9118DS

High capacity floor stand dispenser for PURELL™ wipes

  • Weighted base keeps stand in place
  • Durable, freestanding unit
  • Pre-installed SIMPUL™ nozzle technology, virtually eliminates roping, providing one wipe every time
  • Storage compartment fits 6,000 wipes
  • Available with customizable signage
  • Available in blue, black and reflective silver
TRUSTED_SUSTAINABILITY

Specifications

Product Type Stand Dispenser
Color Blue
Width (English) 15.75 in.
Height (English) 39.16 in.
Capacity 6000 Wipes
For Use With (Equipment) PURELL™ Hand Sanitizing Wipes
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.