Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Hand Sanitizing Wipes Stainless Steel Stand Dispenser
SDP

Catalog No. 19043938 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Mounting:
Freestanding
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-043-938 Freestanding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-043-938 Supplier Gojo Industries Inc Supplier No. 9115DS1C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High capacity floor stand dispenser for Purell™ wipes.

  • Weighted base keeps stand in place
  • Sleek and attractive Stainless Steel finish
  • Pre-installed SIMPUL™ nozzle technology, virtually eliminates roping, providing one wipe every time
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispenser Stand
Color Silver
Length (Metric) 10.25 cm
Width (English) 10.25 in.
Width (Metric) 10.25 cm
Height (English) 28 in.
Height (Metric) 28 cm
Holds Hand Sanitizer
Material Plastic, Metal
Mounting Freestanding
No. of Compartments 1
Product Style Top Loading
For Use With (Equipment) PURELL™ Hand Sanitizing Wipes
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.