Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ LTX-12™ Dispenser for Purell™ Hand Sanitizer
SDP

Catalog No. 19043900 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Black, Silver
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-043-900 White
19-043-901 Black, Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-043-900 Supplier Gojo Industries Inc Supplier No. 192004
Add to Cart
Add to Cart
This item is not returnable. View return policy

Touch-free dispensing design.

  • Large sight window makes it easy to check refill level
  • Easy-to-load for trouble-free maintenance
  • Easy to install – mounts with strong, double-sided tape and/or optional mounting screws (not included)
  • High-capacity output
  • Converts to a locking dispenser – key included
  • Fully ADA compliant
  • Available for customization
  • Multiple colors and finishes available
  • Compatible with PURELL™ LTX-12™ 1200 mL refills
  • Compatible with the PURELL™ SMARTLINK™ Electronic Hand Hygiene Monitoring system
  • Batteries not included
TRUSTED_SUSTAINABILITY

Specifications

Product Type Soap Dispenser
Color White
Length (Metric) 3.94 cm
Width (English) 3.94 in.
Width (Metric) 5.79 cm
Height (English) 10.69 in.
Height (Metric) 10.69 cm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 1200 mL
For Use With (Equipment) PURELL™ Hand Sanitizer
Quantity 4/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.