Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Professional Surface Disinfectant
GREENER_CHOICESDP

Catalog No. 19043817 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (English):
32 oz.
128 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
19-043-817 128 oz.
19-043-816 32 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-043-817 Supplier Gojo Industries Inc Supplier No. 434204
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

One-step disinfectant and cleaner with a fresh citrus scent.

  • One-step disinfectant and cleaner with a fresh citrus scent
  • Kills Norovirus and MRSA in 30 seconds
  • Kills 99.9% of germs on surfaces, including the cold & flu virus
  • No rinse required on food contact surfaces
  • Proven effective across most hard and soft surfaces
  • Awarded the U.S. EPA Design for the Environment certification (DfE)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Surface Disinfectant
Color-coded No
Form Liquid Spray
Scent Citrus
Sterility Non-sterile
Appearance Clear
Certifications/Compliance U.S. EPA Design for the Environment
Container Type Pour Gallon
For Use With (Application) One-step disinfectant and cleaner
Length (Metric) 181.61 mm
Size 128 oz.
Volume (English) 128 oz.
Width (Metric) 122.68 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.