Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ TFX™ Touch-Free Dispenser
SDP

Catalog No. 19043748 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Mounting:
Wall Mount
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-043-748 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-043-748 Supplier Gojo Industries Inc Supplier No. 272012
  • $1,781.00
    $1,304.65 / Case of 12

    Save $476.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Three C Alkaline Batteries

Touch-free dispenser for Purell™ hand sanitizer.

  • Touch-free hand sanitizer dispenser
  • Trouble-free performance
  • Fully ADA compliant, UL/CE registered
  • Three year guarantee
  • Sight window makes it easy to check refill level
  • Multiple colors and finishes available
  • Compatible with PURELL™ TFX™ 1200 mL refills
TRUSTED_SUSTAINABILITY

Specifications

Product Type Touch-free Dispenser
Color Dove Gray
Depth (English) 4 in.
Depth (Metric) 101.6 mm
Length (Metric) 6.12 cm
Width (English) 10.5 in.
Width (Metric) 17.8 cm
Height (English) 10.5 in.
Height (Metric) 266 mm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Certifications/Compliance ADA, UL/CE
For Use With (Application) PURELL in its original gel form or with PURELL instant hand sanitizer foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.