Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, Puresil C18, 4.6 mm ID, 150 mm, 5 μm

Catalog No. 502392078 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This HPLC column features Puresil C18 chemistry for reversed-phase chromatography. It has an inner diameter of 4.6 mm and a length of 150 mm, making it suitable for a variety of analytical applications. This column is designed for reliable performance and is characterized by a USP L1 designation.

  • Puresil C18 chemistry for reversed-phase separations.
  • Inner diameter of 4.6 mm.
  • Length of 150 mm.
  • Particle size of 5 μm.
  • USP L1 designation.
  • Supplied as 1 unit per package.

Catalog No. 50-239-2078 Supplier Waters Corp Supplier No. WAT044345
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This HPLC column features Puresil C18 chemistry for reversed-phase chromatography. It has an inner diameter of 4.6 mm and a length of 150 mm, making it suitable for a variety of analytical applications. This column is designed for reliable performance and is characterized by a USP L1 designation.

  • Puresil C18 chemistry for reversed-phase separations.
  • Inner diameter of 4.6 mm.
  • Length of 150 mm.
  • Particle size of 5 μm.
  • USP L1 designation.
  • Supplied as 1 unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.