Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ PureSorb™ Foam Wiper

Catalog No. 19036400 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
4 x 5 in.
9 x 6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-036-400 9 x 6 in.
19-036-399 4 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-036-400 Supplier Berkshire™ Supplier No. PS06098
Add to Cart
Add to Cart

Foam Wipers are made of 100 ppi polyester-based hydrophilic polyurethane foam. The foam is reticulated in a thermal process to create the open cell structure, significantly increasing the sorbency and improving the entrapment and removal of particles during wiping applications.

Foam Wipers are made of 100 ppi polyester-based hydrophilic polyurethane foam. The foam is reticulated in a thermal process to create the open cell structure, significantly increasing the sorbency and improving the entrapment and removal of particles during wiping applications.

  • Critically low fibers and particles
  • Chemically compatible with IPA and other solvents
  • High sorbency capacity
  • Entraps and removes the particles
  • Soft and non-abrasive

Specifications

Product Type Laundered Foam Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 6 in.
Width (Metric) 15 cm
Material Open-cell Polyurethane Foam
Dimensions (L x W) 9 x 6 in.
For Use With (Application) ISO Class 3, 4, 5, Cleanroom Class 1 to 100, EU Grade A/B/C/D
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.