Learn More
Description
When the surrounding temperature falls below the phase temperature, PureTemp Phase Change Materials solidify and release their stored energy. If the temperature rises above the phase temperature, they liquefy and absorb excess energy.
- Biodegradable
- USDA BioPreferred® designation
- Extensive range of temperature options
- The constant temperature during freezing or melting
- Provides constant temperature control
- Eliminates thermal shock with fewer excursions
- Increases payload efficiency
- Reduces shipping weight and freight costs.
- Less PureTemp material is required for temperature control when compared to water-based refrigerants
- Simplifies pack out inventory and process
- Eliminates bench-time
- Increases shipping duration
Specifications
Specifications
| Quantity | 12/Cs. |
| Product Type | Phase Change Material |
| For Use With (Application) | Maintaining temperature during shipping |
| Freezing Point | -21°C |
| Material | Rigid Bottle |
| Weight (English) | 45.2 oz. |
| Dimensions (L x W x H) | 10 x 10 x 1 in. |
| Temperature (Metric) Operating | -21°C |
| Description | Rigid Bottle |
| For Use With (Equipment) | Frozen Materials |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.