Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ PurFlock Ultra™ Sterile Revised Ultrafine Flock Swab

Catalog No. 22029696
Change view
Click to view available options
Breakpoint:
100 mm
80 mm
No Breakpoint
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Breakpoint
22-029-696 80 mm
22-029-694 No Breakpoint
22-029-695 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-029-696 Supplier Puritan™ Supplier No. 253320U EMB 80MM
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Revised Sterile Ultrafine Flock Tipped Applicator with Plastic Handle

  • An ideal choice in flock swabs with excellent absorption and elution of specimens when HydraFlock’s high levels of absorbency aren’t necessary.
  • PurFlock Ultra’s high purity characteristics makes it an ideal swab for various rapid diagnostic tests.
  • Newly redesigned swab for nasopharyngeal specimen collection
  • Ultrafine flock tip
  • Tip material is comprised of a polyester bicomponent fiber
  • Made in USA

Specifications

Tip Material Flocked Polyester
Handle Material Polystyrene
Tip Type Ultrafine
Shelf Life 5 Years
Sterility Sterile
For Use With (Application) Specimen Collection
Diameter (English) Tip 0.14 in.
Color White
Diameter (Metric) Tip 3.6 mm
Length (English) 6.04 in.
Length (Metric) 153.4 mm
Breakpoint 80 mm
Quantity 10 boxes of 50 individually wrapped swabs = 500/cs
Product Type Swab
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.