Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Cleaning Applicators

Catalog No. 19823842
Change view
Click to view available options
Handle Material:
Polypropylene
Wood
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Handle Material
19-823-842 Polypropylene
19-084795 Wood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-823-842 Supplier Puritan™ Supplier No. 1806PCFB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Regular foam-over-cotton tipped applicator 100ppi medical grade foam over high quality USP grade cotton is thermally bonded to a polypropylene handle. Sponge-like foam tip cleans up unwanted particles without releasing into your critical environment.

General cleaning swab.  Foam-over-cotton tip.  Polypropylene handle.  Made in USA

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) General cleaning swab, removing contamination
Product Type Applicator
Diameter (Metric) Handle 0.25 cm
Length (Metric) 15.2 cm
Length (English) Handle 6 in.
Length (Metric) Handle 15.2 cm
Length (English) Tip 0.93 in.
Length (Metric) Tip 2.3 cm
Diameter (Metric) Tip 0.95 cm
Diameter (English) Tip 0.375 in.
Grade Medical
Sterility Non-sterile
Handle Material Polypropylene
Tip Material Foam/Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.