Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Sterile Standard Cotton Swab with Semi-Flexible Polystyrene Handle

Catalog No. 22025250
Change view
Click to view available options
Length (Metric):
7.62 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-025-250 7.62 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-025-250 Supplier Puritan™ Supplier No. 25803 2PC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3 in. Standard cotton swab with polystyrene handle comes two per package.

  • All purpose general swab
  • Wound care
  • Application of topical dressings
  • Specimen collection
  • Cell collection for DNA testing
  • Cosmetics and hotel amenities
  • Veterinary care
  • Regular size cotton tip on Semi-flexible polystyrene handle
  • Convenient two sterile swabs per wrapped package
  • CE marked

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 3 in.
For Use With (Application) All purpose general swab, wound care, specimen collection
Product Type Cotton Tip Applicator
Diameter (Metric) Handle 0.254 cm
Length (Metric) 7.62 cm
Length (English) Handle 2.9 in.
Length (Metric) Handle 7.38 cm
Length (English) Tip 0.687 in.
Length (Metric) Tip 1.74 cm
Diameter (Metric) Tip 0.51 cm
Diameter (English) Tip 0.20 in.
Grade Medical
Sterility Sterile
Handle Material Semi-flexible Polystyrene
Tip Style Regular
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.