Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Binder-Free Standard Cotton Swab, Wood Handle

Catalog No. 19062613
Change view
Click to view available options
Length (Metric):
7.62 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-062613 7.62 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-062613 Supplier Puritan™ Supplier No. 836WC NO BINDER

missing translation for 'validMainframeMsg'

This 3 in. regular cotton tipped applicator has no binder on the tip. The unique construction eliminates need for a binder to attach the cotton to the swab handle. This eliminates the possibility of migration of the binder to any chemicals used.

No binder on tip; Sturdy, naturally biodegradable wood handle; Used as a general cleaning swab in controlled envrionments and industrial settings; Ideal for cleaning situations requiring tear resistance; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 3 in.
For Use With (Application) Special construction eliminates migration of binder with chemicals, general cleaning swab
Product Type Applicator
Diameter (Metric) Handle 0.254 cm
Length (Metric) 7.62 cm
Length (English) Handle 2.9 in.
Length (Metric) Handle 7.38 cm
Length (English) Tip 0.625 in.
Length (Metric) Tip 1.5 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.188 in.
Grade Medical
Sterility Non-sterile
Handle Material Wood
Tip Style Cotton
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.