Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Sterile Standard Cotton Swab, Wood Handle

Catalog No. 22029488
Change view
Click to view available options
Length (Metric):
15.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-029-488 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-488 Supplier Puritan™ Supplier No. 25806 10WC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Puritan's sterile cotton swab is an ideal general purpose applicator and collection device for medical and forensics applications.

General-purpose applicator.  For use in specimen collection.  Cell collection for DNA testing.  Site preparation.  Cosmetic applications/tattoos.  Medication applicator.  Wound dressing and cleaning.  Application of topical dressings. Regular tip on rigid wood handle.Made in USA

Certifications

CE marked, ISO 9001:2008, ISO 13485:2003

Specifications

Quantity 10/Cs.
Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) Specimen collection, wound dressing and cleaning, cell collection for DNA Testing, cosmetic applications
Product Type Swab
Diameter (Metric) Handle 0.25 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.81 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.625 in.
Length (Metric) Tip 1.5 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.18 in.
Sterility Sterile
Handle Material Wood
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.