Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ DM™ Stick Wound Measuring Device

Catalog No. 14960101
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
14-960-101 Sterile
14-960-100 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-960-101 Supplier Puritan™ Supplier No. 251506 1PF DM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy-to-read measurement scale for one-step accuracy

Accurate wound measurement device; Forensics & evidence-collection; Measures: pressure ulcers, stomach & surgical wounds; Effective for podiatry use; Less risk of contamination; Handle makred with mm and cm (15 cm overall length); Easy measuring; Medical grade quality; Available sterile or non-sterile; Made in USA

Specifications

Product Type Wound Measuring Device
Sterility Sterile
Length (English) 6 in.
Length (Metric) 15.24 cm
Weight (Metric) 0.907 kg
Weight (English) 2 lb.
For Use With (Application) Ideal for measuring decubitus pressure ulcers, stomach and surgical wounds, used in forensic and evidence collection
Includes 6 L x 0.1 in. dia. flexible unbreakable polystyrene shaft, 0.39 L x 0.2 in. dia. medical grade foam tip (indented at 0.25cm), graduated measurement scale
Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003m, FDA GMP
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.