Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Sterile DNA-Free Standard Cotton Swab, Wood Handle

Catalog No. 22025201
Change view
Click to view available options
Length (Metric):
15.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-025-201 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-025-201 Supplier Puritan™ Supplier No. 25806 1WC FDNA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This 6 in. high-quality cotton tipped applicator is tested to the most stringent standards and is certified tro be DNA-free, Dnase-free and RNase-free.

Used for forensics and DNA testing; Crime scene investigation; Buccal cell collection; Specimen collection; Tested by an independent lab to the most stringent standards (less than 25 pg of human DNA); Medical grade quality; Absorbent tip; Made in USA

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) Crime scene investigation, buccal cell collection, specimen collection
Product Type Applicator
Diameter (Metric) Handle 0.25 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.81 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.625 in.
Length (Metric) Tip 1.5 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.18 in.
Sterility Sterile
Handle Material Wood
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.