Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ EnviroMax™ Rounded Foam Environmental Sampling Swab & Dry Collection Tube: Non-Sterile

Catalog No. 14960205
Change view
Click to view available options
Non-Sterile; 25/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-960-205 Non-Sterile; 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-960-205 Supplier Puritan™ Supplier No. 88010PF RND

Puritan's EnviroMax dry foam swab features a pointed foam tip that is heat staked to a polypropylene handle packaged in a dry collection tube.

For sampling surfaces or large equipment parts; Perfect for spot checks; Quick-turn-open leak-proof cap; Swab securely attached to cap; Rigid, round foam paddle tip; Large tip for maximized collection and elution; Shelf life - 12 months;Made in USA

Specifications

Quantity 25/Pk.
Certifications/Compliance ISO 9001:2008, SO 13485:2003, FDA GMP's
Diameter (English) Handle 0.12 in.
For Use With (Application) Environmental surface sampling, perfect for spot checks, detection of microorganisms
Product Type Non- Sterile EnviroMax Plus Environmental Sampling Swabs with Round tip
Diameter (Metric) Handle 0.31 cm
Diameter (Metric) Tip 1.55 cm
Diameter (English) Tip 0.61 in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.