Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Sterile Thin Tip Foam Swab, Tapered Acetal Handle

Catalog No. 22029640
Change view
Click to view available options
Length (Metric):
15.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-029-640 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-640 Supplier Puritan™ Supplier No. 251406 1PF 50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Puritan's 6 in. thin tip foam foam has a tapered acetal handle and is an ideal swab for diagnostic specimen collection.

Ideal for specimen collection;Nasopharyngeal or urethral specimen collection; Recoveyr of micro-organisms and fluidl general swab for medical or veterinary diagnostics; Bacterial or virologyl; Foam has excellent collection and release properties; Soft foam tip combined with flexible handle providesmaximum patient comfort; Medical grade quality; Made in USA

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.098 in.
Length (English) 6 in.
For Use With (Application) Cleaning Fiber optic connectors, applying or removing adhesives and residues, specimen collection, diagnostic sampling
Product Type Swab
Diameter (Metric) Handle 0.25 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.9 in.
Length (Metric) Handle 15.2 cm
Length (English) Tip 0.547 in.
Handle Type Tapered
Length (Metric) Tip 1.3 cm
Diameter (Metric) Tip 0.35 cm
Diameter (English) Tip 0.141 in.
Grade Medical
Sterility Sterile
Handle Material Acetal
Tip Material Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.