Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Histobrush™ Cytology Collection Device

Catalog No. 22029552
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Length (English):
7 in.
8 in.
Length (Metric):
17.78 cm
20.3 cm
20.32 cm
Quantity:
100 Pk.
1000 Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Length (English) Length (Metric) Quantity
22-029-552 Non-sterile 7 in. 17.78 cm 100 Pk.
22-029-551 Sterile 7 in. 17.78 cm 1000 Cs.
15-185-5 Sterile 8 in. 20.3 cm 100 Pk.
22-029-550 Non-sterile 8 in. 20.32 cm 1000 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-029-552 Supplier Puritan™ Supplier No. 2199
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tapered Histobrush tip is gentle and reduces discomfort.

Cervical specimen collection; Buccal cell collection; DNA collection; Veterinary use; Polystyrene handle; Made in USA

Specifications

Product Type Cytology Collection Device
Material Nylon
Sterility Non-sterile
Handle Material Polystyrene
Diameter (English) Handle 0.12 in.
Diameter (Metric) Handle 0.3 cm
Length (English) 7 in.
Length (English) Handle 6.21 in.
Length (English) Tip 0.75 in.
Length (Metric) 17.78 cm
Length (Metric) Handle 15.7 cm
Length (Metric) Tip 1.9 cm
Width (English) Tip 0.20 in.
Width (Metric) Tip 0.5 cm
For Use With (Application) Cervical specimen collection, pap smear tests, buccal cell collection
Quantity 100 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.