Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Sterile Large Foam Swab, Polypropylene Handle w/Thumb Stop

Catalog No. 22029573
Change view
Click to view available options
Length (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-029-573 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-029-573 Supplier Puritan™ Supplier No. 251607 1PF SC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Puritan's macrofoam swab is the ideal environmental sampling device with a large sterile foam tip for maximum surface collection.

Environmental sample collection; For microbial detection and decontamination; Large foam tip for maximum surface collection; Handle scored 4 cm from end of tip to allow easy detachment; Made in USA

Specifications

Certifications/Compliance ISO 13485:2003, FDA GMP's
Length (English) 5 in.
For Use With (Application) For detection of microorganisms and general medical needs
Product Type Applicator
Length (Metric) 12.7 cm
Length (English) Tip 1 in.
Length (Metric) Tip 2.54 cm
Diameter (Metric) Tip 1 cm
Diameter (English) Tip 0.43 in.
Sterility Sterile
Handle Material Polypropylene
Tip Style Rectangle
Tip Material Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.