Learn More
Puritan™ Ayers Style Wooden Scraper
Description
Specifications
Specifications
| Product Type | Scraper |
| Material | Wood |
| Sterility | Non-sterile |
| Style | Ayers |
| Length (English) | 7 in. |
| Length (Metric) | 17.7 cm |
| For Use With (Application) | Scraping and collection of cervical cells for pap smears |
| Quantity | 500 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.