Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Glue-Free Standard Cotton Swab, Wood Handle

Catalog No. 14959102
Change view
Click to view available options
Length (Metric):
15.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-959-102 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-959-102 Supplier Puritan™ Supplier No. 867WC NO GLUE

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

6 in. Standard cotton tip,with wood handle uses no glue used during construction which eliminates chemical migration. Ideal swab for cleaning and removing residues as well as applying medicines.

  • No glue adhesive on tip used during construction;
  • Used for clenaing and removing residues in controlled and industrial settings;
  • Can be used for cleaning wounds and applying medicines;
  • Ideal as a disk drive head cleaner;
  • Made in USA

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) Special construction eliminates migration of binder, cleaning lenses and optical devices
Product Type Swab
Diameter (Metric) Handle 2.5 mm
Length (Metric) 15.2 cm
Length (English) Handle 5.81 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.625 in.
Length (Metric) Tip 1.5 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.18 in.
Sterility Non-sterile
Handle Material Wood
Tip Style Standard
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.