Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Wooden Cuticle/Orange Stick

Catalog No. 19166772
Change view
Click to view available options
Length (Metric):
17.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-166-772 17.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-166-772 Supplier Puritan™ Supplier No. 2930

missing translation for 'validMainframeMsg'

Wooden cuticle or orange stick with single bevel and double bevel on opposite ends.

Used in assembly and repairing of circuit board, general electronics manufacturing for probing loose wires and positioning small parts; Used in podiatry, health and beauty applications; Dimensions: 7 in. x 0.156 in.; Made in USA

Specifications

Certifications/Compliance ISO 9001:2008, ISO 13485:2003, FDA GMP's
Length (English) 7 in.
For Use With (Application) Assembly and repair of circuit boards, general electronics, probing loose wires, positioning small parts
Product Type Stick
Diameter (Metric) Handle 0.39 cm
Length (Metric) 17.7 cm
Diameter (English) Tip 0.156 in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.