Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ PurFlock Ultra™ and HydraFlock™ Flocked Swabs with Elongated Tips - Sterile

Catalog No. 22029509
Change view
Click to view available options
Length (English):
5.93 in.
6 in.
Length (English) Handle:
1.18 in.
3.14 in.
4 in.
Length (English) Tip:
0.685 in.
0.77 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (English) Handle Length (English) Tip
22-029-509 5.93 in. 3.14 in. 0.77 in.
22-029-507 6 in. 1.18 in. 0.685 in.
22-029-511 6 in. 4 in. 0.685 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-029-509 Supplier Puritan™ Supplier No. 253506H
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polystyrene handle available with breakpoint (at 30, 80 or 100mm)

A new era in flock swab technology. HydraFlock provides superior collection and release of specimens. The unique microstructure of Hydra’s multi-length fibers are designed to enhance rapid absorption and quick release of biological specimens.; For buccal cell collection; Specimen collection; Tip material is comprised of polyester bicomponent fiber; Made in USA

Certifications

CE marked, ISO 9001:2008, ISO 13485:2003

Compliance

FDA Good Manufcturing Practices (GMP)

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Length (English) 5.93 in.
For Use With (Application) For collection of Microorganisms, Buccal cells and forensic evidence
Product Type Swab
Length (Metric) 150.6 mm
Length (English) Handle 3.14 in.
Length (Metric) Handle 80 mm
Length (English) Tip 0.77 in.
Length (Metric) Tip 19.55 mm
Diameter (Metric) Tip 5.5 mm
Diameter (English) Tip 0.219 in.
Packaging Individually-wrapped
Sterility Sterile
Handle Material Polystyrene
Tip Style Elongated Flocked
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.