Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
O&M Halyard Purple Nitrile Exam Glove
Description
- Maximum coverage and protection
- For moderate to high exposure to fluids or chemicals
- Powder-free and natural rubber latex-free
- Textured fingertips
- Ambidextrous
- Sterile and non-sterile
- Length: 9.5 in. and 12 in.
- 12-inch version NFPA 1999-2013 Certified
Specifications
Specifications
| Certifications/Compliance | ASTM D6978-05 |
| Chemotherapeutic Rated | Yes |
| Chlorinated | Yes |
| Applications | Healthcare |
| AQL | 1 |
| Color | Purple |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 5.9 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?