Learn More
Halyard Health Purple Nitrile™ Gloves
Description
- Textured fingertips enhance grip while providing excellent tactile sensitivity
- Latex-free and powder-free with no irritating perfume odor
- Ambidextrous
- Available as both sterile and non-sterile
Certifications
510K approved for medical use
Specifications
Specifications
| Chemotherapeutic Rated | Yes |
| Chlorinated | Yes |
| Applications | Healthcare |
| AQL | 1 |
| Color | Purple |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.