Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

O&M Halyard Purple Nitrile-Xtra Exam Glove

Catalog No. 22355124
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22-355-124 Large
22-355-123 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-355-124 Supplier O&M Halyard Supplier No. KIM 50603
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Purple Nitrile Exam Gloves are frequently the glove of choice for healthcare workers who need outstanding barrier protection from bacteria, viruses and chemicals during procedures where risk of fluid exposure is moderate to high.

  • Maximum coverage and protection
  • For moderate to high exposure to fluids or chemicals
  • Powder-free and natural rubber latex-free
  • Textured fingertips
  • Sterile and non-sterile

Specifications

Certifications/Compliance ASTM D6978
Chemotherapeutic Rated Yes
Applications Healthcare
AQL 1
Color Purple
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model KIM 50603
Quantity 500/Cs.
Tensile Strength 21 MPa Before Aging, 21 MPa After Aging
Length (English) 12 in.
Length (Metric) 310 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.